Philippe Hugonnard 'Viva Mexico 2 City of Colors Guanajuato III' Canvas Art, 6x19
Mfr # PH01484-C619GG
Zoro # G501564428
Key Features
- Subject Cityscape
- Product Type Gallery-Wrapped Canvas Art
- Artist Philippe Hugonnard
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # PH01484-C619GG
- Zoro # G501564428
- UPC # 193420883732
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 6 in x 19 in |
Details
Subject | Cityscape |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Philippe Hugonnard |
Style | Modern & Contemporary |
Description
- Artist: Philippe Hugonnard
- Subject: Cityscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a colorful cityscape of a Mexican city.
Prominent Colors: White, Grey, Green, Tan
Philippe Hugonnard is a French photographer based in Paris. Born in 1972, his interest in new technologies led him to take up digital photography at a very early age, and eventually receive a diploma in applied arts. He explores the many ways in which this medium makes it possible to create original works of art. He loves traveling the world, and seeks to capture the dizzying beauty of wide open spaces, the tumult of megalopolises, and signs of human absence and presence. In his desire to discover new things and share these discoveries with others, he presents a changing world: our world.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 34" W, White, Faux Wood (493P50)
- ALECO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (122083)
- ANJI MOUNTAIN Anji Mountain Bamboo Chairmat & Rug AMB24006W in. x 52 ft. 4 ft. Wide Slat DARK CHERRY Bamboo roll-Up Chair Mat 8mm thick…with tongue…natural latex backing (AMB24006W)
- SAFCO Mailroom Work Table, Letter (9420CY)
- TRADEMARK FINE ART Nancy Moniz Charalambous 'The Owl And The Gold Leaf Dragonfly' Canvas Art, 16x24 (BL02335-C1624GG)
- TRADEMARK FINE ART Sisa Jasper 'Abstract Terrain Iv' Canvas Art, 16x24 (WAG07941-C1624GG)
- TRADEMARK FINE ART Wave Faber 'Inverted Commas' Canvas Art, 30x47 (1X08569-C3047GG)
- TRADEMARK FINE ART Mark Adlington 'Polish Wolf Pup' Canvas Art, 35x47 (BL01681-C3547GG)
- TRADEMARK FINE ART Viv Eisner 'Folk Snowman Ii' Canvas Art, 24x24 (WAG13223-C2424GG)
- TRADEMARK FINE ART David Ayash 'Zions National Park' Canvas Art, 30x47 (MA01041-C3047GG)
- MICASA Kulang Chicken Blue Check Wall or Door Hanging Prints6 x 6 in. (MI225970)
- Trademark Fine Art Wall Art & Decor