Philippe Hugonnard 'NYC Watercolor Collection - Chrysler Building' Canvas Art, 30x47
Mfr # PH01796-C3047GG
Zoro # G201596866
Key Features
- Subject Architecture
- Style Bold & Eclectic Modern
- Artist Philippe Hugonnard
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # PH01796-C3047GG
- Zoro # G201596866
- UPC # 194189080714
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Subject | Architecture |
Style | Bold & Eclectic Modern |
Artist | Philippe Hugonnard |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Philippe Hugonnard
- Subject: Architecture
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the Chrysler building in grey with color explosion.
Prominent Colors: White, Pink, Tan, Purple, Brown, Black, Wine
Philippe Hugonnard is a French photographer based in Paris. Born in 1972, his interest in new technologies led him to take up digital photography at a very early age, and eventually receive a diploma in applied arts. He explores the many ways in which this medium makes it possible to create original works of art. He loves traveling the world, and seeks to capture the dizzying beauty of wide open spaces, the tumult of megalopolises, and signs of human absence and presence. In his desire to discover new things and share these discoveries with others, he presents a changing world: our world.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 6 ft Racetrack Conference Table with Charging Port- Ash Grey (LCTRT7135AG)
- BESTAR L Shaped Desk, 70.9" D, 71.1" W, 30-13/32" H, Slate/Sandstone, Melamine (93885-59)
- SAFCO Drafting Chair, Vinyl, 23" to 33" Height, Black (3442BV)
- ZORO SELECT Rectangle Folding Table, 30" W, 61" L, 29" H, Blow Molded Polyethylene Top, White (13V434)
- TRADEMARK FINE ART Incado 'Cotton II' Canvas Art, 22x32 (IC01690-C2232GG)
- TRADEMARK FINE ART Kurt Shaffer 'Spider Orchid' Canvas Art, 16x24 (KS116-C1624GG)
- TRADEMARK FINE ART Kathy G. Ahrens 'Mixed Coloring Book 54' Canvas Art, 35x47 (ALI3479-C3547GG)
- TRADEMARK FINE ART Chin H. Shin 'New York on a Stormy Day' Canvas Art, 18x18 (IC02406-C1818GG)
- TRADEMARK FINE ART Chris Paschke 'Gold Feathers IV Indigo' Canvas Art, 12x19 (WAP02384-C1219GG)
- TRADEMARK FINE ART Guinness Brewery 'My Goodness My Guinness XVI' Canvas Art, 10x19 (GN0074-C1019GG)
- TRADEMARK FINE ART John Singer Sargent 'A Capriote' Canvas Art, 24x32 (AA01124-C2432GG)
- Trademark Fine Art Wall Art & Decor