Philippe Hugonnard 'Neon Signs' Canvas Art, 22x32
Mfr # PH0450-C2232GG
Zoro # G001580041
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
- Artist Philippe Hugonnard
- Subject Landscapes
Product Information
- Brand Trademark Fine Art
- MFR # PH0450-C2232GG
- Zoro # G001580041
- UPC # 190836788675
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Contemporary |
Artist | Philippe Hugonnard |
Subject | Landscapes |
Description
- Artist: Philippe Hugonnard
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a view at an angle of the vertical neon signs of downtown Shanghai.
Philippe Hugonnard is a French photographer based in Paris. Born in 1972, his interest in new technologies led him to take up digital photography at a very early age, and eventually receive a diploma in applied arts. He explores the many ways in which this medium makes it possible to create original works of art. He loves traveling the world, and seeks to capture the dizzying beauty of wide open spaces, the tumult of megalopolises, and signs of human absence and presence. In his desire to discover new things and share these discoveries with others, he presents a changing world: our world.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 6" Round Tapered Leg - Walnut (01243006WL6)
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-BK)
- FLASH FURNITURE Stack Chair Dolly, Black, 22" H (HF-MUS-DOLLY-GG)
- TRADEMARK FINE ART Unadorned by Monica Fleet - 18x24 Canvas Art, 18x24 (MF016-C1824GG)
- TRADEMARK FINE ART Jai Johnson 'Gimme That Ball German Shepherd' Canvas Art, 35x35 (ALI14271-C3535GG)
- TRADEMARK FINE ART Ata Alishahi 'Rowing Boats' Canvas Art, 24x47 (ALI39965-C2447GG)
- TRADEMARK FINE ART Lanre Adefioye 'Greyhound' Canvas Art, 14x19 (ALI31153-C1419GG)
- TRADEMARK FINE ART Adel 'Mardi Gras' Canvas Art, 18x24 (ALI37721-C1824GG)
- TRADEMARK FINE ART Christian Jackson 'Sleeping Beauty' Canvas Art, 16x24 (CJ0021-C1624GG)
- TRADEMARK FINE ART Gabi Ger 'Oil Paint' Canvas Art, 24x32 (ALI34784-C2432GG)
- Trademark Fine Art Wall Art & Decor