Philippe Hugonnard 'Dolce Vita Rome 3 Spiral Staircase V' Canvas Art, 18x18
Mfr # PH01361-C1818GG
Zoro # G701562811
Key Features
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Architecture
- Artist Philippe Hugonnard
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # PH01361-C1818GG
- Zoro # G701562811
- UPC # 193420878806
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Architecture |
Artist | Philippe Hugonnard |
Description
- Artist: Philippe Hugonnard
- Subject: Architecture
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a large spiral staircase around the center of the frame.
Prominent Colors: Grey, Tan, Black, Green, White
Philippe Hugonnard is a French photographer based in Paris. Born in 1972, his interest in new technologies led him to take up digital photography at a very early age, and eventually receive a diploma in applied arts. He explores the many ways in which this medium makes it possible to create original works of art. He loves traveling the world, and seeks to capture the dizzying beauty of wide open spaces, the tumult of megalopolises, and signs of human absence and presence. In his desire to discover new things and share these discoveries with others, he presents a changing world: our world.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE COLORS True Color Black Hand Towels , 12PK (HAND-BLACK)
- SAFAVIEH Natura Square Area Rug, Grey and Black - 6 x 6 ft. (NAT801D-6SQ)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Canter Grey Seat (82025PW007)
- BAXTON STUDIO Alice Modern Queen Anne Style Antique Gold Finished Accent Wall Mirror (150-8892)
- TRADEMARK FINE ART Jean Plout 'Rooster 4' Canvas Art, 35x35 (ALI37420-C3535GG)
- TRADEMARK FINE ART Lois Bryan 'The Snowy Road To The Top' Canvas Art, 14x19 (LBR00424-C1419GG)
- TRADEMARK FINE ART June Erica Vess 'Aqua Medallions I' Canvas Art, 14x14 (WAG06324-C1414GG)
- TRADEMARK FINE ART Thom Sivo 'Riding Crops' Canvas Art, 22x32 (TS00003-C2232GG)
- TRADEMARK FINE ART Claude Monet 'The Artist's Garden In Argenteuil' Canvas Art, 35x47 (BL01429-C3547GG)
- TRADEMARK FINE ART Geno Peoples 'Love Of The Game' Canvas Art, 10x19 (ALI19541-C1019GG)
- TRADEMARK FINE ART Cheryl Bartley 'White Witch Halloween Dance' Canvas Art, 14x19 (ALI40903-C1419GG)
- Trademark Fine Art Wall Art & Decor