Philippe Hugonnard 'Dolce Vita Rome 3 Architecture Columns' Canvas Art, 18x18
Mfr # PH01341-C1818GG
Zoro # G001577287
Key Features
- Artist Philippe Hugonnard
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Architecture
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # PH01341-C1818GG
- Zoro # G001577287
- UPC # 193420878004
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Artist | Philippe Hugonnard |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | Architecture |
Description
- Artist: Philippe Hugonnard
- Subject: Architecture
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features white columns casting shadows on the frame.
Prominent Colors: White, Tan, Brown, Green, Black
Philippe Hugonnard is a French photographer based in Paris. Born in 1972, his interest in new technologies led him to take up digital photography at a very early age, and eventually receive a diploma in applied arts. He explores the many ways in which this medium makes it possible to create original works of art. He loves traveling the world, and seeks to capture the dizzying beauty of wide open spaces, the tumult of megalopolises, and signs of human absence and presence. In his desire to discover new things and share these discoveries with others, he presents a changing world: our world.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-4218BK)
- MOEN 5' Fixed Straight Shower Rod in Brushed Nickel (SF2143BN)
- SPACE SOLUTIONS 14.25 in W 3 Drawer SOHO Vertical, Pearl White (20227)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Sky Blue Seat (9016)
- TRADEMARK FINE ART Christina Long 'Once In A While' Canvas Art, 24x24 (WAG02416-C2424GG)
- TRADEMARK FINE ART The Night Cafe by Vincent Van Gogh - 14x19 Canvas Art, 14x19 (M234-C1419GG)
- TRADEMARK FINE ART Howard Robinson 'Dinosaur Pictures' Canvas Art, 35x47 (ALI24119-C3547GG)
- TRADEMARK FINE ART Silvia Vassileva 'Unexpected Wave Iii' Canvas Art, 8x19 (WAP09991-C819GG)
- TRADEMARK FINE ART Grace Popp 'Ink Drop Crane Ii' Canvas Art, 10x19 (WAG05650-C1019GG)
- TRADEMARK FINE ART David Lloyd Glover 'Winter Day Begins' Canvas Art, 35x47 (DLG0104-C3547GG)
- DESIGN TOSCANO Blue Sea Turtle Illuminated Mosaic Glass Wall Sculpture (KY71074)
- Trademark Fine Art Wall Art & Decor