Phburchett 'Water Bird Glimpse I' Canvas Art, 16x24
Mfr # WAG11201-C1624GG
Zoro # G401633804
Key Features
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Artist PHBurchett
- Style Coastal
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG11201-C1624GG
- Zoro # G401633804
- UPC # 193420514223
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Artist | PHBurchett |
Style | Coastal |
Description
- Artist: PHBurchett
- Subject: Landscape
- Style: Coastal
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features two birds flying over a sandy beach.
Prominent Colors: White, Tan, Brown
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Chest of Drawers, 14 x 11 x 26-3/8 Inches (28902)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 36" H, Vinyl Seat, Hercules Series (FD-BHF-1-GG)
- HON Leg Post, Adjustable, 1"Dia x 25"-35"H, 4/CT, Platinum 4PK (HONB4LEGT1)
- HIRSH 2 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23748)
- TRADEMARK FINE ART Eunika Rogers 'Silent They Wait' Canvas Art, 24x47 (IC02045-C2447GG)
- TRADEMARK FINE ART Barbara Mock 'Cottage Afternoon' Canvas Art, 35x47 (ALI38949-C3547GG)
- TRADEMARK FINE ART David Galchutt 'Still life with Billiard Balls' Canvas Art, 14x14 (ALI46744-C1414GG)
- TRADEMARK FINE ART Alphonse Marie Mucha 'The Seasons: Spring, 1896' Canvas Art, 12x24 (BL02307-C1224GG)
- TRADEMARK FINE ART Charles Gaul 'Country Comfort I' Canvas Art, 18x24 (WAG14696-C1824GG)
- TRADEMARK FINE ART Carol Rowan 'Spring In The Greenhouse' Canvas Art, 12x24 (WAP04550-C1224GG)
- BORDERS UNLIMITED Borders Unlimited 10013 Under the Water Super Jumbo Applique (10013)
- Trademark Fine Art Wall Art & Decor