Peter Svoboda Mqep 'Men On The Edge' Canvas Art, 30x47
Mfr # 1X09300-C3047GG
Zoro # G501324473
Key Features
- Artist Peter Svoboda Mqep
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Still Life
Product Information
- Brand Trademark Fine Art
- MFR # 1X09300-C3047GG
- Zoro # G501324473
- UPC # 193420595444
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Artist | Peter Svoboda Mqep |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | Still Life |
Description
- Artist: Peter Svoboda Mqep
- Subject: Still Life
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the top of a mountain covered in fog.
Prominent Colors: Grey, Black, White
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Decorative Aluminum Strap - .75" W x 72" L, Satin Brass (01STRAP7572SB1)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Blue (YU-YCX-004-2-MOON-TBL-BLUE-GG)
- INFINITY INSTRUMENTS Metro - 9in White Office Wall Clock, Battery Operated (14220WH-3364)
- REGENCY Regency Legacy 60 in. Desk Shell- Ash Grey (LDS6030AG)
- TRADEMARK FINE ART Joanne Porter 'Daffodil Cluster' Canvas Art, 30x47 (ALI30381-C3047GG)
- TRADEMARK FINE ART Sisa Jasper 'Ephemeral I' Canvas Art, 10x19 (WAG07824-C1019GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Sunset 5' Canvas Art, 12x19 (ALI18765-C1219GG)
- TRADEMARK FINE ART Brenda Petrella Photography Llc 'Horizontal Lamp' Canvas Art, 22x32 (ALI40275-C2232GG)
- TRADEMARK FINE ART Lucia Heffernan 'Molly White Dog' Canvas Art, 14x19 (IC01084-C1419GG)
- TRADEMARK FINE ART Chris Moyer 'Pierpont Sunset' Canvas Art, 16x24 (ALI0766-C1624GG)
- TRADEMARK FINE ART Melinda Hipsher 'Happy Easter Bunny With Basket' Canvas Art, 22x32 (ALI31414-C2232GG)
- Trademark Fine Art Wall Art & Decor