Pela Studio 'Christmas Cuties V' Canvas Art, 35x35
Mfr # WAP02915-C3535GG
Zoro # G001659280
Key Features
- Artist Pela Studio
- Style Modern & Contemporary
- Subject Seasonal
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAP02915-C3535GG
- Zoro # G001659280
- UPC # 192055648464
- Country of Origin United States
- Category Holiday Decor
Dimensions
Size | 35 in x 35 in |
Details
Artist | Pela Studio |
Style | Modern & Contemporary |
Subject | Seasonal |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Pela Studio
- Subject: Seasonal
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features snowflakes in the center of a white scene.
Pela Studio is made up of like-minded artists based in the US and Canada, combining current trends and classic design to create a unique style. Using its knowledge of home decor, client feedback, and sharp eye for style, Pela Studio creates custom imagery to fit nearly any look or program. With combined experience of over 30 years, this studio group of artists creates an ever expanding portfolio of successful artwork - and has fun doing it! Its mission is to allow consumers to express their creative side and bring new and unique styles to the home.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOKLESS Shower Curtain, Polyester, White, 71" W, 77" L (HBH49MYS01SL77)
- AIDATA Ergo Plus Footrest, Gliding Free Angle Adjustment, 0-20° (FR003)
- SPACE SOLUTIONS Mobile Organizer, 18" Deep, 4 Drawer, Black (22792)
- LORELL Lateral File Front-To-Back Rail Kit, PK4, Black, Letter/Legal (LLR60565)
- TRADEMARK FINE ART Geno Peoples 'Romantic Christmas' Canvas Art, 24x47 (ALI19599-C2447GG)
- TRADEMARK FINE ART Maureen Lisa Costello 'Midnight Christmas' Canvas Art, 35x47 (ALI12275-C3547GG)
- TRADEMARK FINE ART Maria Rytova 'Christmas Bright Composition 5' Canvas Art, 24x24 (ALI31228-C2424GG)
- TRADEMARK FINE ART Cheryl Bartley 'Christmas Eve Santa In House' Canvas Art, 12x19 (ALI40885-C1219GG)
- TRADEMARK FINE ART Francien Van Westering 'Christmas Tree Orange Cat' Canvas Art, 14x19 (ALI34805-C1419GG)
- TRADEMARK FINE ART Holli Conger 'Christmas Collage 3' Canvas Art, 35x47 (ALI47229-C3547GG)
- IG DESIGN SHIMMER DECORTN BM/XO/LV (29583D)
- Trademark Fine Art Holiday Decor