Pela 'Flowing Ii Teal And Grey' Canvas Art, 18x18
Mfr # WAP07334-C1818GG
Zoro # G501679566
Key Features
- Artist Pela
- Product Type Gallery-Wrapped Canvas Art
- Style French Country
- Subject Floral
Product Information
- Brand Trademark Fine Art
- MFR # WAP07334-C1818GG
- Zoro # G501679566
- UPC # 192664666026
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Artist | Pela |
Product Type | Gallery-Wrapped Canvas Art |
Style | French Country |
Subject | Floral |
Description
- Artist: Pela
- Subject: Floral
- Style: French Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a blue bird on a branch with teal and grey flowers.
Prominent Colors: White, Grey, Light Blue, Blue, Black
Pela Studio is made up of like-minded artists based in the US and Canada, combining current trends and classic design to create a unique style. Using its knowledge of home decor, client feedback, and sharp eye for style, Pela Studio creates custom imagery to fit nearly any look or program. With combined experience of over 30 years, this studio group of artists creates an ever expanding portfolio of successful artwork - and has fun doing it! Its mission is to allow consumers to express their creative side and bring new and unique styles to the home.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Big and Tall Office Chair, 31 1/2 in W 28-1/2" L 47-1/2" H, Padded Flip-up, Mesh Seat (BT-20180-GG)
- VERSARE StraightWall Sliding Portable Partition 15'6" x 6' Navy Blue Fabric (1472703)
- BOSS 31" W 2 Drawer File Cabinet, Mahogany, Letter/Legal (N112-M)
- ZORO SELECT Round Stool, Height Range 24", Hardboard Gray (44N707)
- TRADEMARK FINE ART Wilhelm Goebel 'Corner Post Covey Bobwhite' Canvas Art, 24x32 (ALI33765-C2432GG)
- TRADEMARK FINE ART Art Licensing Studio 'Lifesaver' Canvas Art, 18x24 (ALI38528-C1824GG)
- TRADEMARK FINE ART Melissa Wang 'Tropical Pineapple Study I' Canvas Art, 14x19 (WAG07092-C1419GG)
- TRADEMARK FINE ART Pablo Esteban 'Palm Trees With Rectangles' Canvas Art, 18x24 (ALI46182-C1824GG)
- TRADEMARK FINE ART Marion Rose 'Autumn Jewels' Canvas Art, 14x19 (ALI7674-C1419GG)
- TRADEMARK FINE ART John William Waterhouse 'The Crystal Ball' Canvas Art, 22x32 (ALI10030-C2232GG)
- TRADEMARK FINE ART Rachel Caldwell 'Fly Away Feather' Canvas Art, 14x19 (ALI43950-C1419GG)
- Trademark Fine Art Wall Art & Decor