Peggy Harris 'Peace On Earth Rabbit' Canvas Art, 14x19
Mfr # ALI42405-C1419GG
Zoro # G201487171
Key Features
- Subject Animals
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Peggy Harris
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI42405-C1419GG
- Zoro # G201487171
- UPC # 192664741495
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Subject | Animals |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Peggy Harris |
Description
- Artist: Peggy Harris
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features two rabbits under a white background.
Prominent Colors: White, Grey, Brown, Tan, Black
Peggy Harris LOVES baby animals. As an inspired wildlife artist and teacher, internationally recognized designer and accomplished TV personality, Peggys career spans 20 plus years. She has authored seven best selling books, two of which have been translated into foreign languages, and all feature her unique designs of baby animals.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010450)
- TRUE Cutting Board, Poly, 36" x 11-3/4" x 1/2" (812301)
- PYLE Adjustable Professional Equipment Cart, PKEQ38 (PKEQ38)
- SILVER KING Cutting Blade Frame Kit (42736S -PT)
- TRADEMARK FINE ART Joval 'Abstract Triptych' Canvas Art, 24x32 (JV456-C2432GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Yellow Flags And Yellowthroat' Canvas Art, 16x24 (ALI33752-C1624GG)
- TRADEMARK FINE ART Edward Hopper 'Ground Swell' Canvas Art, 14x19 (ALI10042-C1419GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Majestic Beauty II Square' Canvas Art, 24x24 (WAP0029-C2424GG)
- TRADEMARK FINE ART Jean Plout 'Camping Rules' Canvas Art, 24x32 (ALI30063-C2432GG)
- TRADEMARK FINE ART John James Audubon 'Whooping Crane' Canvas Art, 22x32 (AA01281-C2232GG)
- TRADEMARK FINE ART Mandy Budan 'Four Sunflowers' Canvas Art, 35x47 (ALI0919-C3547GG)
- Trademark Fine Art Wall Art & Decor