Trademark Fine Art

Paul Walsh 'Police' Canvas Art, 35x47


product price: $109.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Style Modern & Contemporary
  • Artist Paul Walsh
  • Subject People
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 35 in x 47 in

Details

Product Type Gallery-Wrapped Canvas Art
Style Modern & Contemporary
Artist Paul Walsh
Subject People

Description

  • Artist: Paul Walsh
  • Subject: People
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a police officer talking to a child.

My name is Paul Joseph Walsh and I was raised in Newington CT. I had an inherent artist interest and began painting at an early age. I was encouraged by family and art teachers to continue to expand my artistic ability. I also had an interest in firefighting at an early age. I joined the fire service as a volunteer in 1979. After serving 5 years, my love for firefighting transitioned to a career with the City of New Britain Fire Department (NBFD). I'm currently a Deputy Chief with NBFD and a third generation firefighter. I attended Central Connecticut State University for graphic arts and Hartford State Technical College for fire science.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.