Paul Walsh 'Goin To Work' Canvas Art, 24x32
Mfr # ALI45452-C2432GG
Zoro # G601516419
Key Features
- Artist Paul Walsh
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject People
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI45452-C2432GG
- Zoro # G601516419
- UPC # 193420719307
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Artist | Paul Walsh |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | People |
Description
- Artist: Paul Walsh
- Subject: People
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features fire fighters working on putting out a fire.
Prominent Colors: Brown, Black, Tan, Orange
My name is Paul Joseph Walsh and I was raised in Newington CT. I had an inherent artist interest and began painting at an early age. I was encouraged by family and art teachers to continue to expand my artistic ability. I also had an interest in firefighting at an early age. I joined the fire service as a volunteer in 1979. After serving 5 years, my love for firefighting transitioned to a career with the City of New Britain Fire Department (NBFD). Im currently a Deputy Chief with NBFD and a third generation firefighter. I attended Central Connecticut State University for graphic arts and Hartford State Technical College for fire science. I was inspired by a friend and New York City Firefighter/Artist John Goss to paint firefighting as my subject matter. At that point I combined firefighting and art.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE LACE Eloquence 72 x 38 in. Swag - Cream (6285C-S)
- FLASH FURNITURE Black Heavy Duty Small Mobile Chair & Table Cart (QIN-FRCW45425-GG)
- BOSS Square Back Diamond Stacking Chair W/Arm In Blue (B9503-BE)
- REGENCY Array 120" Conference Table with Power Data Grommet- Cherry/ Black (ACT12048CHBK)
- TRADEMARK FINE ART David Lloyd Glover 'Promise of Spring' Canvas Art, 35x47 (DLG0084-C3547GG)
- TRADEMARK FINE ART June Erica Vess 'Weathered Patterns In Red V' Canvas Art, 24x24 (WAG09806-C2424GG)
- TRADEMARK FINE ART Jai Johnson 'Autumn Forest 2' Canvas Art, 18x24 (ALI14122-C1824GG)
- TRADEMARK FINE ART David Galchutt 'Autumn Still Life Flowers In Vase' Canvas Art, 12x19 (ALI46966-C1219GG)
- TRADEMARK FINE ART Jason Shaffer 'Hang Tight' Canvas Art, 12x19 (JS0052-C1219GG)
- TRADEMARK FINE ART Pierre Auguste Renoir 'The Daughters Of Catulle' Canvas Art, 14x19 (BL02010-C1419GG)
- DESIGN TOSCANO African Gele Headdresses Maiden Sculpture: Badu (QS28852)
- Trademark Fine Art Wall Art & Decor