Paul Gauguin 'Landscape at Pont Aven' Canvas Art, 35x47
Mfr # BL0388-C3547GG
Zoro # G001492306
Key Features
- Subject Landscape
- Style Impressionism
- Artist Paul Gauguin
- Product Type Gallery-wrapped canvas art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # BL0388-C3547GG
- Zoro # G001492306
- UPC # 886511092884
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Subject | Landscape |
Style | Impressionism |
Artist | Paul Gauguin |
Product Type | Gallery-wrapped canvas art |
Description
- Artist: Paul Gauguin
- Subject: Landscape
- Style: Impressionism
- Product Type: Gallery-wrapped canvas art
This ready to hang, gallery-wrapped art piece features a landscape of a house and trees.
Paul Gauguin was a leading Post-Impressionist painter. His bold experimentation with coloring led directly to the Synthetist style of modern art while his expression of the inherent meaning of the subjects in his paintings, under the influence of the cloisonnist style, paved the way to Primitivism and the return to the pastoral. He was also an influential exponent of wood engraving and woodcuts as art forms.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER/PLASTICADE American Louver Polystyrene Eggcrate Core Panel, White, 24" x 48", 5/8 Cell Size, 2 Pack (TC-24-2448-2PK)
- MARTEX SOVEREIGN Bath Mat, Towel, 20 x 34 In, White, PK12 (7132351)
- TRADEMARK FINE ART Harro Maass 'Blue And Yellow Macaws 2' Canvas Art, 24x32 (ALI35665-C2432GG)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 2ft., Tranquil Blue, 4PK (1236)
- TRADEMARK FINE ART Claude Monet 'The Artist's Garden In Argenteuil' Canvas Art, 35x47 (BL01429-C3547GG)
- TRADEMARK FINE ART Cole Borders ' Blacksmith Tongs' Canvas Art, 14x19 (ALI22058-C1419GG)
- TRADEMARK FINE ART Sue Schlabach 'Sea Inspiration I V2' Canvas Art, 24x24 (WAP08112-C2424GG)
- TRADEMARK FINE ART Eric Joyner 'Robo King' Canvas Art, 12x24 (ALI1038-C1224GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Beyond the Purple Sky' Canvas Art, 22x32 (PSL0189-C2232GG)
- TRADEMARK FINE ART Color Bakery 'Paris Bistro II' Canvas Art, 8x24 (ALI4958-C824GG)
- RACK EM RACKS Rack Em Racks 9086-B Universal Wire Basket; Black - 24 x 12 x 6 in. (9086-B)
- Trademark Fine Art Wall Art & Decor