Paul Cezanne 'House Of Pere Lacroix' Canvas Art, 18x24
Mfr # BL01976-C1824GG
Zoro # G501510524
Key Features
- Style Traditional
- Product Type Gallery-Wrapped Canvas Art
- Artist Paul Cezanne
- Subject Landscape
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # BL01976-C1824GG
- Zoro # G501510524
- UPC # 192664153731
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Style | Traditional |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Paul Cezanne |
Subject | Landscape |
Description
- Artist: Paul Cezanne
- Subject: Landscape
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a beige building under green leaves.
Paul Cezanne was a French artist and Post-Impressionist painter whose work laid the foundations of the transition from the 19th-century conception of artistic endeavor to a new and radically different world of art in the 20th century.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTHA STEWART 3-inch White Down Top Featherbed, King (MS701314)
- MARTIN YALE Catalog Rack, 1" Ring Section (RS3)
- ZORO SELECT 34" W Roll File, Black (5CRX1)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 7950P)
- TRADEMARK FINE ART Veronique Charron 'By the Shore III' Canvas Art, 14x14 (WAP00756-C1414GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Courtyard Colors' Canvas Art, 12x19 (ALI38219-C1219GG)
- TRADEMARK FINE ART 'Map of Mexico or New Spain 1625' Canvas Art, 18x24 (BL00605-C1824GG)
- TRADEMARK FINE ART Pela 'Sunday On The Coast Vii' Canvas Art, 30x47 (WAP07359-C3047GG)
- TRADEMARK FINE ART Joseph Farquharson 'The Sun had Closed a Winter's Day' Art, 35x47 (BL0132-C3547GG)
- TRADEMARK FINE ART Chuck Black 'Fall Memories' Canvas Art, 18x24 (ALI16366-C1824GG)
- TRADEMARK FINE ART Sylvie Demers 'Vers Le Ciel (Square)' Canvas Art, 18x18 (ALI15154-C1818GG)
- Trademark Fine Art Wall Art & Decor