Trademark Fine Art

Patrick Sullivan '57 Cadi' Canvas Art, 14x19


product price: $34.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Subject Still Life
  • Style Modern & Contemporary
  • Artist Patrick Sullivan
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 14 in x 19 in

Details

Product Type Gallery-Wrapped Canvas Art
Subject Still Life
Style Modern & Contemporary
Artist Patrick Sullivan

Description

  • Artist: Patrick Sullivan
  • Subject: Still Life
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a pink vintage car in the center of the frame.

Prominent Colors: White, Pink, Black, Light Blue, Grey

Patrick lives in Wilmington, NC, with his wife Susan, their daughter Niki, 3 dogs & 2 cats. They also have two sons and two grandsons. Patrick is a self-taught watercolorist with an extensive background in drafting, commercial art and engraving. �Years of training in the commercial arts have taught me to paint exactly what I see�, says Patrick. �However, watercolor is such an expressive and unpredictable medium that I am always excited about the outcome of each new painting and what the finished work will communicate to others.� Patrick has published over 80 prints to date, both open and limited editions.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.