Pat Saunders-White 'Stick with Me' Canvas Art, 14x14
Mfr # PS016-C1414GG
Zoro # G201591250
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Pat Saunders-White
- Subject Animals
- Style Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # PS016-C1414GG
- Zoro # G201591250
- UPC # 886511053649
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Pat Saunders-White |
Subject | Animals |
Style | Contemporary |
Description
- Artist: Pat Saunders-White
- Subject: Animals
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features two dogs carrying a stick.
Instantly recognizable, the brilliant, saturated colors of Pat Saunders-White;s animal paintings have established her as a national pet portrait artist. Pat brings an element of spontaneity, boldness and humor into a genre that is often stiff and photo realistic. Pat's big 'Ah-Ha!' moment was when she painted her first animal. Fourteen year later, she still finds this an exciting niche. The first animal paintings in this new style and technique gave her a feeling of 'coming home' after a long journey. Pat participates in juried national shows and presents workshops in her home studio and various workshop venues. She donates her work annually to non-profit fundraisers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Round KFI 36" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 36 W, 36 L, 29 H (T36RD-B1922-BK-GRN)
- BESTAR U Shaped Desk, 93-39/64" D, 65" W, 65.9" H, White Chocolate, Melamine (52414-31)
- DESIGN TOSCANO Radiant Rose Dangling Fairy Sculpture with Stand (QS232882)
- INNOMAX Innomax 2-01-NM Night Magic Sleep Therapy Massage (2-01-NM)
- TRADEMARK FINE ART Pierre Auguste Renoir 'Claude Monet' Canvas Art, 24x32 (BL01983-C2432GG)
- TRADEMARK FINE ART Pierre Leclerc 'Vancouver City Mountain' Canvas Art, 14x32 (PL00487-C1432GG)
- TRADEMARK FINE ART Wyanne 'Book Nook' Canvas Art, 14x19 (ALI8251-C1419GG)
- TRADEMARK FINE ART Sylvie Demers 'Signe De Vie ' Canvas Art, 16x24 (ALI15237-C1624GG)
- TRADEMARK FINE ART Sylvie Demers 'L'un Pour L'autre' Canvas Art, 22x32 (ALI15170-C2232GG)
- TRADEMARK FINE ART Edgar Degas 'Dancer with Bouquet 1877' Canvas Art, 24x24 (BL0148-C2424GG)
- SOCKET BLOCKER 1.875 in. W X 4 in. L Clear High Strength Mask and Peel 6 pk, 6PK (1001619)
- Trademark Fine Art Wall Art & Decor