Trademark Fine Art

Pablo Esteban 'Zebras Next To Giraffe' Canvas Art, 16x47


product price: $59.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Artist Pablo Esteban
  • Style Eclectic
  • Subject Floral
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 16 in x 47 in

Details

Product Type Gallery-Wrapped Canvas Art
Artist Pablo Esteban
Style Eclectic
Subject Floral

Description

  • Artist: Pablo Esteban
  • Subject: Floral
  • Style: Eclectic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a giraffe and zebras over a beige background.

Prominent Colors: Tan, White, Brown

Born in Santiago, Chile, Pablo attended Chile�s University of Antofagastas Graphic Design Program from 1983 to 1985 and the Painter and Design Program at the Art School of Valparaiso from 1985 to 1988. He started his career as an art teacher in 1985 and changed career paths in 1989,to work as a textile designer for studios in France where he became quite successful. In 2001 Pablo opened his own Art Design Studio in Valparaiso, Chile.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.