Trademark Fine Art

Oxana Ziaka 'Garden' Canvas Art, 12x19


product price: $29.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Subject Animal
  • Artist Oxana Ziaka
  • Style Modern & Contemporary
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 12 in x 19 in

Details

Subject Animal
Artist Oxana Ziaka
Style Modern & Contemporary
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: Oxana Ziaka
  • Subject: Animal
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an orange cat looking at pots of flowers.

I was born in 1969 in Russia, and I currently live in France. I graduated from the Moscow school of Fine Arts. I have mastered different techniques, like watercolour painting, oil painting, lace drawing and Byzantine icon painting. My artwork aims at bringing out an optimistic and fantastic view of the world, thanks to bright colours and enchanting reinterpretation of various subjects.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.