Oxana Ziaka 'Christmas Cat 2' Canvas Art, 35x47
Mfr # ALI11550-C3547GG
Zoro # G901349083
Key Features
- Subject Animal
- Product Type Gallery-Wrapped Canvas Art
- Style Eclectic
- Artist Oxana Ziaka
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI11550-C3547GG
- Zoro # G901349083
- UPC # 191344775614
- Country of Origin United States
- Category Holiday Decor
Dimensions
Size | 35 in x 47 in |
Details
Subject | Animal |
Product Type | Gallery-Wrapped Canvas Art |
Style | Eclectic |
Artist | Oxana Ziaka |
Description
- Artist: Oxana Ziaka
- Subject: Animal
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a cat with a scene of a celebration inside of it.
I was born in 1969 in Russia, and I currently live in France. I graduated from the Moscow school of Fine Arts. I have mastered different techniques, like watercolour painting, oil painting, lace drawing and Byzantine icon painting. My artwork aims at bringing out an optimistic and fantastic view of the world, thanks to bright colours and enchanting reinterpretation of various subjects.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 62.9" D, 71.1" W, 70.1" H, Deep Gray/Black, Melamine (110886-32)
- HOMELEGANCE Norwich Dining Table (5055-82)
- HOLLAND BAR STOOL CO Dallas Stars Double Neon 19" Clock, NHL (Clk19DalSta)
- LORELL CHAIR, GUEST, MESH, BK (LLR30953)
- TRADEMARK FINE ART Courtney Prahl 'Christmas Patchwork Iv Neutral' Canvas Art, 35x35 (WAP08812-C3535GG)
- TRADEMARK FINE ART Janet Pidoux 'Christmas Garden' Canvas Art, 35x47 (ALI36625-C3547GG)
- TRADEMARK FINE ART Michael Mullan 'Festive Holiday Cocoa Seasons Greetings' Canvas Art, 14x19 (WAP08712-C1419GG)
- TRADEMARK FINE ART Richard Wallich 'Christmas House' Canvas Art, 14x19 (ALI5903-C1419GG)
- TRADEMARK FINE ART Pela Studio 'Christmas Cuties V' Canvas Art, 35x35 (WAP02915-C3535GG)
- TRADEMARK FINE ART Jean Plout 'Christmas Birds' Canvas Art, 14x19 (ALI17033-C1419GG)
- VICKERMAN 42 in. Green Anoka Pine Christmas Tree with Burlap Base 150 Clear Dura Light (B160443)
- Trademark Fine Art Holiday Decor