Oscar Ortiz 'Remembranzas' Canvas Art, 24x32
Mfr # ALI45150-C2432GG
Zoro # G701507393
Key Features
- Artist Oscar Ortiz
- Subject Landscape
- Style Eclectic
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI45150-C2432GG
- Zoro # G701507393
- UPC # 193420708905
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Artist | Oscar Ortiz |
Subject | Landscape |
Style | Eclectic |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Oscar Ortiz
- Subject: Landscape
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features huts on the left side of a colorful landscape.
Prominent Colors: Brown, Black, Blue, White, Green, Grey, Tan
Oscar Ortiz was born in Manhattan, New York, USA in 1964. He started painting and selling his pieces back in 2002. Eventually he moved into selling prints and licensing his art internationally. His paintings have graced calendars, CDs, magazines, posters and others. Organizations, like UNESCO, have used his images for several purposes. Among his most recent projects are illustrating an award winning children book, "The Poet Upstairs� (published by Arte Publico) and a text book for National Geographic Learning. The artist�s paintings are executed in different mediums such as oil, alkyd, casein, acrylics, colored pencils, inks and mixed media. Oscar is sought after and celebrated throughout the world for his bright but controlled Caribbean colors. �Happy", "exciting", "peaceful� and �energetic� are common adjectives expressed by his collectors when describing his artwork. Whether at home or abroad, Oscar drinks fresh brewed black coffee at 3 PM or so as his favorite method of staying rooted with his Puerto Rican upbringing. He is still dating his High School sweet heart after marrying her in 1986. As a person, Oscar holds an unblemished record of imperfection. A half way done painting makes it all better.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 42 in W, 72 in L (2MWG3)
- BOSS Executive Chair, Fixed, Black (B9471-BK)
- KENNEY MFG Kenney Walden 1" Premium Decorative Window Curtain Rod, 48-86", Pewter (KN85166)
- CRATHCO 4 in Leg Set, PK4 (M005SA)
- TRADEMARK FINE ART Beata Czyzowska Young 'BC Painting with light V' Canvas Art, 35x35 (BC00590-C3535GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Sunflower Centered' Canvas Art, 18x18 (ALI38122-C1818GG)
- TRADEMARK FINE ART Michelle Faber 'Black Cat In Forest' Canvas Art, 12x19 (ALI17963-C1219GG)
- TRADEMARK FINE ART Pablo Esteban 'Tropical Plant In Wicker' Canvas Art, 10x19 (ALI46271-C1019GG)
- TRADEMARK FINE ART Beata Czyzowska Young 'Rays of Hope' Canvas Art, 30x47 (BC0144-C3047GG)
- TRADEMARK FINE ART Anthony Casay 'Garden Scene 11' Canvas Art, 24x32 (ALI20239-C2432GG)
- MICASA Nativity Scene With Just Animals Wall and Door Hanging Prints (MI720150)
- Trademark Fine Art Wall Art & Decor