Trademark Fine Art

Oscar Bluemner 'Old Canal Port' Canvas Art, 24x32


product price: $56.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Subject Cityscape
  • Artist Oscar Bluemner
  • Product Type Gallery-Wrapped Canvas Art
  • Style Mid-Century Modern
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 24 in x 32 in

Details

Subject Cityscape
Artist Oscar Bluemner
Product Type Gallery-Wrapped Canvas Art
Style Mid-Century Modern

Description

  • Artist: Oscar Bluemner
  • Subject: Cityscape
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a colorful cityscape filling the frame.

Friedrich Julius Oskar Blumner was a German-born American Modernist painter. After studying painting and architecture at the Royal Academy of Design in Berlin, Bluemner moved to Chicago and freelanced as a draftsman at the World's Columbian Exposition. Despite having minor success in the 1913 Armory Show and the Federal Arts Project, Bluemner was unable to find steady employment and spent most of his live in poverty.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.