Odilon Redon 'Roger And Angelica' Canvas Art, 18x24
Mfr # BL02240-C1824GG
Zoro # G401494016
Key Features
- Subject Abstract
- Product Type Gallery-Wrapped Canvas Art
- Style Traditional
- Artist Odilon Redon
Product Information
- Brand Trademark Fine Art
- MFR # BL02240-C1824GG
- Zoro # G401494016
- UPC # 192664165567
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Subject | Abstract |
Product Type | Gallery-Wrapped Canvas Art |
Style | Traditional |
Artist | Odilon Redon |
Description
- Artist: Odilon Redon
- Subject: Abstract
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a blurred abstract scene filling the frame.
Odilon Redon was a French symbolist painter, printmaker, draughtsman and pastellist. His work represents an exploration of his internal feelings and psyche. He himself wanted to place the visible at the service of the invisible thus, although his work seems filled with strange beings and grotesque dichotomies, his aim was to represent pictorially the ghosts of his own mind.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAREK GROUP Wall Clock, 12 in, Battery, 12 in, Analog (9724)
- JIALLO Jiallo 72858 Brilliant Swivel Candle Snuffer (72858)
- OSBORNE WOOD PRODUCTS 3 15/16 x 1 x 3 7/8 Table Skirt Support Bracket in Paintgrade (952PG)
- ALERA Reception Lounge Series Club Chair, Leather, 31-1/2" x 32" (ALERL23LS10B)
- TRADEMARK FINE ART Tim Otoole 'White Barn View Ii' Canvas Art, 14x19 (WAG09140-C1419GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Brownie' Canvas Art, 35x35 (ALI38125-C3535GG)
- TRADEMARK FINE ART Howard Robinson 'Stalking Shark' Canvas Art, 35x47 (ALI23986-C3547GG)
- TRADEMARK FINE ART Vincent van Gogh 'Landscape with House' Canvas Art, 18x24 (AA01266-C1824GG)
- TRADEMARK FINE ART Albert Bierstadt 'Sunrise On Lake Tahoe, California, 1872' Canvas Art, 24x32 (BL02248-C2432GG)
- TRADEMARK FINE ART Danhui Nai 'Refresh Bath Border Ii' Canvas Art, 14x14 (WAP10676-C1414GG)
- TRADEMARK FINE ART Cherie Roe Dirksen 'Girl in Thought' Canvas Art, 18x24 (ALI12472-C1824GG)
- Trademark Fine Art Wall Art & Decor