Trademark Fine Art

Njr Photos 'Mossy Beach' Canvas Art, 12x19


product price: $32.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Subject Still Life
  • Product Type Gallery-Wrapped Canvas Art
  • Artist NjR Photos
  • Style Coastal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 12 in x 19 in

Details

Subject Still Life
Product Type Gallery-Wrapped Canvas Art
Artist NjR Photos
Style Coastal

Description

  • Artist: NjR Photos
  • Subject: Still Life
  • Style: Coastal
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a tree on the right side of a coast line.

Prominent Colors: Tan, White, Brown, Grey, Light Blue

Growing up in small town Illinois, Nick Rasche has since moved to the city of Chicago where he has taken up photography. He has always been encouraged to express himself through artwork and has found passion in capturing memories through photos. His mother and father, Shelly and Jeff Rasche, are both successful artist who have both helped guide Nick throughout his art interests. When Nick is not taking pictures, he is often exploring the newest trends in technology or learning more about aviation. He has earned his pilots license at a young age and will incorporate his interest in flying (airplanes or drones) into his artwork.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.