Nikki Galapon 'Valse June' Canvas Art, 35x47
Mfr # WAG11595-C3547GG
Zoro # G901632307
Key Features
- Subject Abstract
- Artist Nikki Galapon
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG11595-C3547GG
- Zoro # G901632307
- UPC # 193420530001
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Subject | Abstract |
Artist | Nikki Galapon |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Nikki Galapon
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features colorful shapes filling a geometric collage.
Prominent Colors: Tan, Grey, White, Black, Brown
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Carol Rowan 'Spring In The Greenhouse' Canvas Art, 10x19 (WAP04550-C1019GG)
- DESIGN TOSCANO Queen Mother Iyoba African Wall Mask (QL14503)
- SAFCO Mini Tower Desk, 22" D, 35-1/2" W, 29" to 34" H, Cherry (Top) (1927CY)
- ZORO SELECT Intelli-Time Digital Clock, 13.5" (75173M)
- TRADEMARK FINE ART Danhui Nai 'Maison Des Fleurs Viii' Canvas Art, 14x19 (WAP10176-C1419GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Sneaking Through The Grass' Canvas Art, 12x24 (ALI33746-C1224GG)
- TRADEMARK FINE ART Richard Wallich 'Cityscape 2' Canvas Art, 14x19 (ALI0334-C1419GG)
- TRADEMARK FINE ART The Macneil Studio 'London Collagex2 Copy' Canvas Art, 18x24 (ALI8647-C1824GG)
- TRADEMARK FINE ART Mike Schick 'Paper Trail II' Canvas Art, 12x19 (WAP03687-C1219GG)
- TRADEMARK FINE ART Vincent van Gogh 'Landscape with House' Canvas Art, 18x24 (AA01266-C1824GG)
- BIGGIES SCENES Window Well Scenes-Peninsula, 120 in wide x 60 in high (BG-WW-PNL-120)
- Trademark Fine Art Wall Art & Decor