Nicky Boehme 'Halloween House' Canvas Art, 14x19
Mfr # ALI12546-C1419GG
Zoro # G501360587
Key Features
- Artist Nicky Boehme
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Seasonal
Product Information
- Brand Trademark Fine Art
- MFR # ALI12546-C1419GG
- Zoro # G501360587
- UPC # 191344817499
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Artist | Nicky Boehme |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Seasonal |
Description
- Artist: Nicky Boehme
- Subject: Seasonal
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a house taken from before the gates of the property.
Nicky Boehme�s paintings of quaint, peaceful, scenes awash with dramatic light and vibrant color, draw the viewer into a romantic and memorable adventure of a special place and time. Ms. Boehme studied Technical art at the Oakland Art Institute in California and went on to become the Art Director of several national art agencies. It was at this time that she received numerous awards as an illustrator and graphic designer.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Pedestal Desk, 30 in D, 60" W, 29-1/2 in H (HP3262.C.L)
- WESTCLOX Clock Alarm Dial Keywound Wht (15550)
- ZORO SELECT Square Folding Table, 36" W, 36" L, 29" H, Blow Molded Polyethylene Top, White (13V430)
- BESTAR Credenza, 23.4" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93860-59)
- TRADEMARK FINE ART Vincent van Gogh 'Starry Night' Canvas Art, 18x24 (AA01270-C1824GG)
- TRADEMARK FINE ART Preston 'St. Croix Panoramic' Canvas Art, 10x32 (EM0566-C1032GG)
- TRADEMARK FINE ART Cole Borders 'Disk Golf Basket' Canvas Art, 35x47 (ALI22096-C3547GG)
- TRADEMARK FINE ART Charlsie Kelly 'Maybelline' Canvas Art, 35x47 (ALI40958-C3547GG)
- TRADEMARK FINE ART Marlene Watson 'Portland Oregon Skyline' Canvas Art, 16x24 (MW0026-C1624GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'A Light in the Darkness' Canvas Art, 22x32 (PSL0941-C2232GG)
- BIGGIES SCENES Window Well Scenes-Flower, 100 in wide x 60 in high (BG-WW-FWR-100)
- Trademark Fine Art Wall Art & Decor