Nicky Boehme 'Balloons Over Sunset Cove' Canvas Art, 14x19
Mfr # ALI43783-C1419GG
Zoro # G101493517
Key Features
- Style Modern & Contemporary
- Subject Landscape
- Artist Nicky Boehme
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI43783-C1419GG
- Zoro # G101493517
- UPC # 192664833077
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Style | Modern & Contemporary |
Subject | Landscape |
Artist | Nicky Boehme |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Nicky Boehme
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features colorful hot air balloons in a cloudy sky.
Prominent Colors: Blue, Grey, Light Blue, Green, Tan
Nicky Boehmes paintings of quaint, peaceful, scenes awash with dramatic light and vibrant color, draw the viewer into a romantic and memorable adventure of a special place and time. Ms. Boehme studied Technical art at the Oakland Art Institute in California and went on to become the Art Director of several national art agencies. It was at this time that she received numerous awards as an illustrator and graphic designer.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30" Ladder Back Restaurant Stool (XU-DG697BLAD-BAR-BLKV-GG)
- MONARCH SPECIALTIES Accent Table - Espresso Marble / Bronze Metal (I 3044)
- MARTEX Pillowcase, King, 44" W, 46" L, PK12 (1A38210)
- CAFEWORKS Square CaféWorks™ Table, Gray - 42" Square x 29"H, 42" W, 42" L, 42" H, Laminated Melamine Top (65677)
- TRADEMARK FINE ART Charles Gaul 'Country Comfort I' Canvas Art, 18x24 (WAG14696-C1824GG)
- TRADEMARK FINE ART Danhui Nai 'Blue Peacock on Gold' Canvas Art, 18x18 (WAP0060-C1818GG)
- TRADEMARK FINE ART Greg Perkins 'Outer Limit I' Canvas Art, 35x47 (WAG10038-C3547GG)
- TRADEMARK FINE ART Vintage Lavoie 'Cosmetics 3' Canvas Art, 16x24 (ALI19906-C1624GG)
- TRADEMARK FINE ART David Lloyd Glover 'Arboretum Garden Path' Canvas Art, 24x32 (DLG0361-C2432GG)
- TRADEMARK FINE ART Kurt Shaffer '70 Kites' Canvas Art, 20x30 (KS05-C2030GG)
- TRADEMARK FINE ART Carol J Rupp 'Blue Bears' Canvas Art, 12x19 (ALI39660-C1219GG)
- Trademark Fine Art Wall Art & Decor