Nick Bantock 'Tree of Life' Canvas Art, 14x14
Mfr # ALI2224-C1414GG
Zoro # G401386304
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Nick Bantock
- Subject Abstract
- Style Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI2224-C1414GG
- Zoro # G401386304
- UPC # 190836386451
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Nick Bantock |
Subject | Abstract |
Style | Contemporary |
Description
- Artist: Nick Bantock
- Subject: Abstract
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an abstract collage of colors and shapes that resembles an underwater scene.
Nick Bantock earned his BA in Fine Art (painting) in England and has exhibited his paintings, drawings, sculptures, collages, and prints in UK, France, and North America. He has produced artwork for over 300 book covers and authored 25 books of his own, 11 of which appeared on the best seller list. A lifetime BAFTA winner with work in private collections around the world, Nick Bantock continues to create, read, and adapt his works for film and stage.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASARGAD HOME 9 x 12 ft. Efes Design Power Loom Area Rug, Light Grey (PD-169B 9x12)
- ZORO SELECT Poster Frame, Silver, 11 x 14 In. (UVSNAP1411 SILVER)
- OFFICE STAR Leather Executive Chair, 19" to 22", Loop Arms, Red (EC6583-EC4)
- HON 36" W 5 Drawer File Cabinet, Black, Legal/Letter (H785LS.L.P)
- TRADEMARK FINE ART Tim Otoole 'A Pair Of Pears Painting' Canvas Art, 14x14 (WAG00670-C1414GG)
- TRADEMARK FINE ART Marietta Cohen Art And Design 'Cream Flower Illustrations 1' Canvas Art, 24x32 (ALI43164-C2432GG)
- TRADEMARK FINE ART Sylvie Demers 'Printemps' Canvas Art, 35x47 (ALI15149-C3547GG)
- TRADEMARK FINE ART Howie Green 'Pop Art Flowers' Canvas Art, 18x18 (ALI35880-C1818GG)
- TRADEMARK FINE ART Kent Youngstrom 'White Shoes I' Canvas Art, 16x47 (WAG02069-C1647GG)
- TRADEMARK FINE ART Grace Popp 'Ink Drop Crane Ii' Canvas Art, 10x19 (WAG05650-C1019GG)
- HOMEPAGE F-14 Tomcat Metal Sign - 46 x 12 in. (HO1126404)
- Trademark Fine Art Wall Art & Decor