Trademark Fine Art

Nick Bantock 'Peacock Feather' Canvas Art, 30x47


product price: $90.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Subject Abstract
  • Artist Nick Bantock
  • Style Contemporary
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 30 in x 47 in

Details

Subject Abstract
Artist Nick Bantock
Style Contemporary
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: Nick Bantock
  • Subject: Abstract
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a collage of images like globes, shells, and a peacock feather.

Nick Bantock earned his BA in Fine Art (painting) in England and has exhibited his paintings, drawings, sculptures, collages, and prints in UK, France, and North America. He has produced artwork for over 300 book covers and authored 25 books of his own, 11 of which appeared on the best seller list. A lifetime BAFTA winner with work in private collections around the world, Nick Bantock continues to create, read, and adapt his works for film and stage.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.