Natasha Wescoat '071' Canvas Art, 24x32
Mfr # ALI5447-C2432GG
Zoro # G001459767
Key Features
- Subject Landscape
- Artist Natasha Wescoat
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI5447-C2432GG
- Zoro # G001459767
- UPC # 191344372325
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Subject | Landscape |
Artist | Natasha Wescoat |
Style | Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Natasha Wescoat
- Subject: Landscape
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a tree surrounded by blue, red, and white circular designs on a red and yellow hilly background.
Art is the heritage of Michigan native Natasha Wescoat, who comes from a family of artists. Her work is an enigmatic mix of colors and moving worlds filled with fantasy characters and dreamy landscapes, surely inspired by her childhood spent playing music and playing in the countryside. Known widely for her iconic Jeweled Trees TM, which hang in private and corporate collections worldwide, Natasha has retained this sense of whimsy and brightness in all of her work. She cites influences by Gustav Klimt, Vincent Van Gogh, and Takashi Murakami. Natasha's work is a mix of fantasy, surrealism, and pop art, which creates a unique and colorful, happy style that speaks to all ages.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Clawfoot Tub Rim Soap and Sponge Holder, Matte Black (CC2160)
- RV DESIGNER RV Designer A311 Pleated Shade Hold Down - Set of 2 With Screws, Beige (A311)
- BESTAR L Shaped Desk, 70.9" D, 71.1" W, 30-13/32" H, Slate/Sandstone, Melamine (93885-59)
- FLASH FURNITURE Mid-Back Dark Gray Mesh Ergonomic Task Desk Chair (BL-X-5M-DKGY-GG)
- TRADEMARK FINE ART Miranda Thomas 'Peacock Feather Ii' Canvas Art, 24x24 (WAP09389-C2424GG)
- TRADEMARK FINE ART John W. Golden 'Lunastrella Record Player' Canvas Art, 16x24 (ALI30668-C1624GG)
- TRADEMARK FINE ART Lisa Audit 'Bathroom Linen' Canvas Art, 14x19 (ALI24945-C1419GG)
- TRADEMARK FINE ART Jane Maday 'Birds And Berries I' Canvas Art, 14x14 (WAG13743-C1414GG)
- TRADEMARK FINE ART Geno Peoples 'Mexican' Canvas Art, 35x47 (ALI19542-C3547GG)
- TRADEMARK FINE ART Jean Plout 'Inspirational Butterflies Love' Canvas Art, 14x14 (ALI37473-C1414GG)
- YOUNGS 12 in. Wood Painted Sticks Decor (11542)
- Trademark Fine Art Wall Art & Decor