Natalia Simongulashvili 'Ecstasy' Canvas Art, 35x35
Mfr # 1X01330-C3535GG
Zoro # G301299681
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
- Style Eclectic
- Artist Natalia Simongulashvili
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # 1X01330-C3535GG
- Zoro # G301299681
- UPC # 192055105578
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Style | Eclectic |
Artist | Natalia Simongulashvili |
Description
- Artist: Natalia Simongulashvili
- Subject: Floral
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a purple flower sitting in the center of a colorful scene.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well-known institutions such as Sotheby�s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR PRESENTATION WORKSTATION 4 she (PS4000C)
- ENDURANCE Endurance Bed 2.0, Midnight Blue, 24 in H (7801MB)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 30.25", Laminate Top, Red (XU-A48-RND-RED-H-A-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, 55"L, L Shape, Work, Laptop, Metal, Laminate, White, Black (I 7195)
- TRADEMARK FINE ART Vintage Apple Collection 'Halloween Red Dress Large' Canvas Art, 22x32 (ALI6326-C2232GG)
- TRADEMARK FINE ART Albert Bierstadt 'Twilight, Lake Tahoe, 1870s ' Canvas Art, 22x32 (BL02582-C2232GG)
- TRADEMARK FINE ART David Lloyd Glover 'The Patio Hotel Bel Air' Canvas Art, 16x24 (DLG00395-C1624GG)
- TRADEMARK FINE ART Patrick Sullivan 'New River' Canvas Art, 12x19 (ALI45347-C1219GG)
- TRADEMARK FINE ART David Galchutt 'From the Garden' Canvas Art, 16x24 (ALI46972-C1624GG)
- TRADEMARK FINE ART Jade Reynolds 'Paris Tour I' Canvas Art, 30x47 (WAG04709-C3047GG)
- TRADEMARK FINE ART Geno Peoples 'A Touch of Warmth' Canvas Art, 22x32 (ALI19600-C2232GG)
- Trademark Fine Art Wall Art & Decor