Naomi Mccavitt 'Sporting Xi' Canvas Art, 14x14
Mfr # WAG05874-C1414GG
Zoro # G601596640
Key Features
- Style Modern & Contemporary
- Artist Naomi McCavitt
- Product Type Gallery-Wrapped Canvas Art
- Subject Sports
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG05874-C1414GG
- Zoro # G601596640
- UPC # 193420188929
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Modern & Contemporary |
Artist | Naomi McCavitt |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Sports |
Description
- Artist: Naomi McCavitt
- Subject: Sports
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a golf ball over a white background.
Prominent Colors: White, Grey
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS Vinyl 1 in. Mini-Blinds; 36 x 64 in. White Cordless (5005728)
- MIDWEST FASTENER 3/4" Black Plastic Square Inside Tips 5PK (76681)
- CLOCKSWISE Decorative Classic White Round Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004510.WT)
- BAXTON STUDIO Cormac Transitional Walnut Brown Finished Wood and Gold Metal 2-Drawer Nightstand (208-12138)
- TRADEMARK FINE ART Lisa Audit 'Wild Horses I' Canvas Art, 16x24 (WAP03931-C1624GG)
- TRADEMARK FINE ART Jill Sands 'Dog Portrait Dobie' Canvas Art, 35x47 (WAG03454-C3547GG)
- TRADEMARK FINE ART Melissa Wang 'Bird & Blossoms I' Canvas Art, 18x18 (WAG13266-C1818GG)
- TRADEMARK FINE ART Pablo Esteban 'Palm Trees With Rectangles' Canvas Art, 18x24 (ALI46182-C1824GG)
- TRADEMARK FINE ART Suzanne Wilkins 'Storm at Sea I' Canvas Art, 30x47 (WAG14729-C3047GG)
- TRADEMARK FINE ART PHBurchett 'Sunkissed Horses IV' Canvas Art, 35x47 (WAG14629-C3547GG)
- HASTINGS HOME Hastings Home Gift Wrap Storage Organizer, Rolling Canvas Bag with Multiple Compartments (230792LTC)
- Trademark Fine Art Wall Art & Decor