Naomi Mccavitt 'Sporting X' Canvas Art, 18x18
Mfr # WAG05873-C1818GG
Zoro # G701596519
Key Features
- Artist Naomi McCavitt
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Sports
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG05873-C1818GG
- Zoro # G701596519
- UPC # 193420188899
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Artist | Naomi McCavitt |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Sports |
Description
- Artist: Naomi McCavitt
- Subject: Sports
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a tennis ball over a white background.
Prominent Colors: Tan, White, Green
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Cal-Berkeley Puff Pillow (117-813)
- STOREX One Drawer Mini File Cabinet, w/Lock (61265B01C)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 29" H, Blow Molded Polyethylene Top, Gray (13V436)
- SAN MIGUEL Olives Oil and Vinegar Bottle (520310)
- TRADEMARK FINE ART Sue Davis 'Summer Magic Abstract Modern' Canvas Art, 10x19 (ALI44137-C1019GG)
- TRADEMARK FINE ART Artpoptart 'Peacock' Canvas Art, 18x24 (ALI15749-C1824GG)
- TRADEMARK FINE ART Bill Bell 'Cats In The Sky' Canvas Art, 24x32 (ALI25755-C2432GG)
- TRADEMARK FINE ART Paul Walsh 'Goin To Work' Canvas Art, 24x32 (ALI45452-C2432GG)
- TRADEMARK FINE ART Adam Mead 'Pacific Northwest Oregon Vii' Canvas Art, 35x47 (WAG06751-C3547GG)
- TRADEMARK FINE ART The Macneil Studio 'Humming Bird' Canvas Art, 24x24 (ALI9043-C2424GG)
- TRADEMARK FINE ART Juan Pablo de 'Una Ventana Al Norte.' Canvas Art, 16x32 (1X10095-C1632GG)
- Trademark Fine Art Wall Art & Decor