Trademark Fine Art

Nancy Moniz Charalambous 'The Owl And The Gold Leaf Dragonfly' Canvas Art, 16x24


product price: $36.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Artist Nancy Moniz Charalambous
  • Subject Animals
  • Style Modern & Contemporary
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 16 in x 24 in

Details

Product Type Gallery-Wrapped Canvas Art
Artist Nancy Moniz Charalambous
Subject Animals
Style Modern & Contemporary

Description

  • Artist: Nancy Moniz Charalambous
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a gold dragonfly hovering beside an owl under a deep blue night sky.

Prominent Colors: Blue, Black, Grey, Purple, White

Nancy Moniz Charalambous lives and works in London and worked as a graphic designer for 19 years before turning to painting. She illustrates using oils, inks, or charcoal; she enjoys ink especially for its unpredictability, saying the 'freedom of inks adds to the initial spark of an idea and serendipitously transforms it to life'. Moniz also uses oil sticks, which have the malleability to transform and develop an idea over a longer period of time as opposed to using inks; it is a process that evolves. She draws inspiration from personal experience and observations from everyday life.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.