Nadav Jonas 'Wave Kitchen Utensils' Canvas Art, 10x19
Mfr # 1X05329-C1019GG
Zoro # G001315803
Key Features
- Subject Still Life
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Artist Nadav Jonas
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # 1X05329-C1019GG
- Zoro # G001315803
- UPC # 192664218522
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 10 in x 19 in |
Details
Subject | Still Life |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Artist | Nadav Jonas |
Description
- Artist: Nadav Jonas
- Subject: Still Life
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features two silver wear utensils in the center of a gray scene.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEA ITALIA 23-1/2 in D, 31.25" W, 45-1/4 in H, Cherry, Laminate (SC801CH)
- FLASH FURNITURE Stack Chair Dolly, Black, 19-5/8" H (RUT-188-DOLLY-GG)
- JAMESDAR Circle 30" W, 30" L, 29.5" H, Wood Top, White (JBTAB370-30)
- MIDWEST FASTENER 1-1/2" x 16 Gauge Round Black Plastic Furniture Tips 4PK (76646)
- TRADEMARK FINE ART Vincent van Gogh 'Yellow Wheat and Cypresses' Canvas Art, 14x19 (AA01273-C1419GG)
- TRADEMARK FINE ART Monet 'Three Fishing Boats' Canvas Art, 18x24 (AA00683-C1824GG)
- TRADEMARK FINE ART Julia Purinton 'Waves Ii Muted' Canvas Art, 16x32 (WAP04697-C1632GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Coast Line 2' Canvas Art, 30x47 (ALI19071-C3047GG)
- TRADEMARK FINE ART Chris Bliss 'Big Clock' Canvas Art, 16x24 (ALI20564-C1624GG)
- TRADEMARK FINE ART Lois Bryan 'More Coffee Anyone?' Art 22x32 Ready to Hang!, 22x32 (LBr024-C2232GG)
- TRADEMARK FINE ART Marion Rose 'Autumn Lyrics' Canvas Art, 35x47 (ALI15319-C3547GG)
- Trademark Fine Art Wall Art & Decor