Nadav Jonas 'Mountain Horizon Exposure' Canvas Art, 35x35
Mfr # 1X09467-C3535GG
Zoro # G901327203
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Nadav Jonas
- Style Modern & Contemporary
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # 1X09467-C3535GG
- Zoro # G901327203
- UPC # 193420602401
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Nadav Jonas |
Style | Modern & Contemporary |
Subject | Landscape |
Description
- Artist: Nadav Jonas
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features red and orange light streaking up the center of a dark scene.
Prominent Colors: Black, Wine, Brown, Red, Tan
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Red AVJ w/ Cabinet (AVJ42C-RD)
- SIMPLE SPACES Banquet Table, 8 ft OAW, 30 in OAD, 2914 in OAH, Steel Frame, Polyethylene Tabletop (DL-C2403L)
- BESTAR L Shaped Desk, 70.9" D, 71.1" W, 30-13/32" H, Slate/Sandstone, Melamine (93885-59)
- ESTEY Divider Shelf, Single, 5 Shelves, 12 In (WBDF61120)
- TRADEMARK FINE ART Michael Tompsett 'Seattle Washington Street Map' Canvas Art, 18x24 (MT0869-C1824GG)
- TRADEMARK FINE ART Sylvie Demers 'In Vitro' Canvas Art, 12x24 (ALI0893-C1224GG)
- TRADEMARK FINE ART Geraldine Aikman 'Garden Shed 1' Canvas Art, 14x14 (ALI35125-C1414GG)
- TRADEMARK FINE ART Donghee Han 'A Corner' Canvas Art, 16x24 (1X01265-C1624GG)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Guitars Collage' Canvas Art, 35x47 (ALI46645-C3547GG)
- TRADEMARK FINE ART Design Fabrikken 'Get Lost Fabrikken' Canvas Art, 14x19 (IC01445-C1419GG)
- TRADEMARK FINE ART Gustav Klimt 'Goldfish, 1901-02' Canvas Art, 8x24 (BL0686-C824GG)
- Trademark Fine Art Wall Art & Decor