'Mucha' Canvas Art, 18x24
Mfr # V6062-C1824GG
Zoro # G901621097
Key Features
- Style Vintage
- Product Type Gallery-wrapped Canvas Art
- Artist Anonymous
- Subject Vintage Advertisements
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # V6062-C1824GG
- Zoro # G901621097
- UPC # 844296051366
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Style | Vintage |
Product Type | Gallery-wrapped Canvas Art |
Artist | Anonymous |
Subject | Vintage Advertisements |
Description
- Artist: Anonymous
- Subject: Vintage Advertisements
- Style: Vintage
- Product Type: Gallery-wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a vintage poster of a woman in a dress sitting on a chair.
For hundreds of years, posters have been displayed in public places all over the world. They have been designed to attract the attention of passers-by, making viewers aware of political viewpoints, specific events or to advertise a specific product or service. The poster industry began to attract aspiring painters who added brighter colors and contrast to posters which turned them into pieces of art in people's homes.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.37", Laminate Top, Grey (XU-A4872-KIDNY-GY-T-A-CAS-GG)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 60" L, 30.25" H, Wood Top, Wood Grain (YT-WTFT30X60-TBL-GG)
- ATLAS COMMERCIAL PRODUCTS Wood Folding Chair, Mahogany with Black Pad (WFC5MHG)
- BESTAR L Shaped Desk, 82.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93859-59)
- TRADEMARK FINE ART PhotoINC Studio 'Rose 2 Pink Floral' Canvas Art, 16x24 (IC01068-C1624GG)
- TRADEMARK FINE ART 08 Left 'FRA Airport Layout' Canvas Art, 22x32 (ALI14808-C2232GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Malecon Wall of Havana 1' Canvas Art, 16x47 (PH00910-C1647GG)
- TRADEMARK FINE ART Kurt Shaffer 'Autumn Bridge' Canvas Art, 14x19 (KS300-C1419GG)
- TRADEMARK FINE ART Jesus M Garcia 'The Earth Awakening' Canvas Art, 16x24 (1X08148-C1624GG)
- TRADEMARK FINE ART Ali Chris 'Cookie Crumble' Canvas Art, 22x32 (ALI37909-C2232GG)
- 123 CREATIONS 123 Creations C255G.6 inch Annie - Sage Hand Painted Tassel (C255G.6)
- Trademark Fine Art Wall Art & Decor