Monte Nagler 'Sleigh In The Snow Farmington Hills Michigan' Canvas Art, 8x24
Mfr # ALI44725-C824GG
Zoro # G701491906
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Rustic
- Subject Landscape
- Artist Monte Nagler
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI44725-C824GG
- Zoro # G701491906
- UPC # 193420648362
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 8 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Rustic |
Subject | Landscape |
Artist | Monte Nagler |
Description
- Artist: Monte Nagler
- Subject: Landscape
- Style: Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features animals dragging a sleigh in front of a house.
Prominent Colors: White, Grey, Black
Monte Nagler began photographing seriously after studying with Ansel Adams. �It was during that period of intensive work thatI realized that making photographs is a way to experience beauty instead of just looking at it,� Nagler says. He believes that photographers should communicate feelings that are inside them. Through their photographs, a photographer should be saying This is what I saw and felt and I�d like to share that! His photographs, which have won numerous awards, are found in many private and public collections including the DetroitInstitute of Arts; the University of Michigan Museum of Art; the Dayton Art Institute; the Grand Rapids Museum of Art; the Center for Creative Photography; The Brooklyn Museum; The State of Michigan; General Electric Corporation; BASFCorporation; Compuware; and Ford, Chrysler, and General Motors. Galleries and art dealers throughout the country alsorepresent his photography.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Office Chair, Swivel, Ergonomic, Armrests, Computer Desk, Work, Juvenile, Metal, Black (I 7260)
- BAXTON STUDIO Dexter Modern Dark Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-Twin (191-11534-ZORO)
- ZORO SELECT Mini Blinds, 60" Lx 35" W, White, Faux Wood (493P40)
- BESTAR Credenza, 18.2" D, 71.1" W, 28-1/2" H, White, Melamine (160610-1117)
- TRADEMARK FINE ART Clydesdales in Snow Covered Field w/ fence- 20x47 Canvas, 20x47 (AB280-C2047GG)
- TRADEMARK FINE ART Lori Hutchison 'Yellow Hotrod ' Canvas Art, 14x19 (ALI12692-C1419GG)
- TRADEMARK FINE ART David Lloyd Glover 'Blossom Lane' Canvas Art, 18x24 (DLG00985-C1824GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia II' Canvas Art, 35x35 (WAP0049-C3535GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Viva Mexico 2 Desert Cactus VII' Canvas Art, 6x19 (PH01496-C619GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'The Way It Was' Canvas Art, 18x24 (ALI15707-C1824GG)
- TRADEMARK FINE ART Danhui Nai 'Sunburst Neutral' Canvas Art, 14x14 (WAP11439-C1414GG)
- Trademark Fine Art Wall Art & Decor