Trademark Fine Art

Monte Nagler 'Chicago At Night Chicago Color 2' Canvas Art, 16x24


product price: $45.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Subject Cityscape
  • Artist Monte Nagler
  • Product Type Gallery-Wrapped Canvas Art
  • Style Modern & Contemporary
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 16 in x 24 in

Details

Subject Cityscape
Artist Monte Nagler
Product Type Gallery-Wrapped Canvas Art
Style Modern & Contemporary

Description

  • Artist: Monte Nagler
  • Subject: Cityscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features tall Chicago buildings lit up.

Prominent Colors: Tan, Black, Grey, Brown

Monte Nagler began photographing seriously after studying with Ansel Adams. �It was during that period of intensive work thatI realized that making photographs is a way to experience beauty instead of just looking at it,� Nagler says. He believes that photographers should communicate feelings that are inside them. Through their photographs, a photographer should be saying This is what I saw and felt and I�d like to share that! His photographs, which have won numerous awards, are found in many private and public collections including the DetroitInstitute of Arts; the University of Michigan Museum of Art; the Dayton Art Institute; the Grand Rapids Museum of Art; the Center for Creative Photography; The Brooklyn Museum; The State of Michigan; General Electric Corporation; BASFCorporation; Compuware; and Ford, Chrysler, and General Motors. Galleries and art dealers throughout the country alsorepresent his photography.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.