Monica Stewart 'Soulful Grace I' Canvas Art, 14x14
Mfr # IC02072-C1414GG
Zoro # G301520938
Key Features
- Artist Monica Stewart
- Subject People
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # IC02072-C1414GG
- Zoro # G301520938
- UPC # 194189248572
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Artist | Monica Stewart |
Subject | People |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Monica Stewart
- Subject: People
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a woman sitting over an abstract background.
Prominent Colors: Black, Tan, Brown, Grey, White
Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINKSWALKER LinksWalker LW-CO3-LTU-SFO Louisiana Tech Bulldogs-Snow Flake Ornament (LW-CO3-LTU-SFO)
- SAFAVIEH 5 x 8 ft. Medium Rectangle Contemporary Soho Ivory and Black Hand Tufted Rug (SOH768B-5)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Gray, 24-1/2W x 22-1/2D x 60-3/8H (706669GY)
- LA CROSSE TECHNOLOGY Equity Battery Operated Alarm Clock (14080)
- TRADEMARK FINE ART Ata Alishahi 'Beautiful Swan 2A' Canvas Art, 24x24 (ALI22339-C2424GG)
- TRADEMARK FINE ART Eric Joyner 'Robo King' Canvas Art, 12x24 (ALI1038-C1224GG)
- TRADEMARK FINE ART Lois Bryan 'Red Roof Barn In Winter' Canvas Art, 22x32 (LBR00423-C2232GG)
- TRADEMARK FINE ART Grace Popp 'Watercolor Feathers I' Canvas Art, 24x24 (WAG05888-C2424GG)
- TRADEMARK FINE ART Marcia Baldwin '5 Feathers Indian War Horse' Canvas Art, 22x32 (ALI34599-C2232GG)
- TRADEMARK FINE ART Oxana Ziaka 'Alpaca From Mexico' Canvas Art, 14x19 (ALI11573-C1419GG)
- TRADEMARK FINE ART Yvette Depaepe 'Picking Up His Newspaper' Canvas Art, 20x47 (1X09938-C2047GG)
- Trademark Fine Art Wall Art & Decor