Monet 'French Poplars' Canvas Art, 24x32
Mfr # AA00995-C2432GG
Zoro # G701341034
Key Features
- Style Mid-Century Modern
- Artist Monet
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # AA00995-C2432GG
- Zoro # G701341034
- UPC # 192055076410
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Style | Mid-Century Modern |
Artist | Monet |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Description
- Artist: Monet
- Subject: Landscape
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features three trees sitting next to the water.
Claude Monet was a founder of French impressionist painting, and the most consistent and prolific practitioner of the movement's philosophy of expressing one's perceptions before nature, especially as applied to plein-air landscape painting. Monet himself was enchanted by the vitality of outdoor settings as shown in many of his works.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Mike Jones Photo 'Yosemite Falls Reflection' Canvas Art, 16x24 (ALI17873-C1624GG)
- FLASH FURNITURE Clear Chair, 24 W 24" L 31.75 H, Polycarbonate, Rubber Seat, Alonza Series (FH-132-CPC1-GG)
- FLASH FURNITURE Revna Ghost Counter Stool with Oval Back in Revna Transparent Crystal (OW-GHOSTBACK-24-GG)
- LUXOR Crank Adjustable, Stand Up Desk, 60" (STANDCF60-AG/BO)
- TRADEMARK FINE ART Qiye 'Pakistan' Canvas Art, 24x47 (1X13729-C2447GG)
- TRADEMARK FINE ART Jade Reynolds 'Paris Tour Ii' Canvas Art, 16x24 (WAG04710-C1624GG)
- TRADEMARK FINE ART Beata Czyzowska Young 'Rays of Hope' Canvas Art, 30x47 (BC0144-C3047GG)
- TRADEMARK FINE ART Joanne Porter 'Daffodils And Grape Hyacinths' Canvas Art, 35x47 (ALI30476-C3547GG)
- TRADEMARK FINE ART Fab Funky 'Purple Owl With Antlers' Canvas Art, 18x24 (WAG12831-C1824GG)
- TRADEMARK FINE ART Andrew Wyeth 'Christina's World' Canvas Art, 16x24 (ALI10039-C1624GG)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP1113-3248 Goddess Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP1113-3248)
- Trademark Fine Art Wall Art & Decor