Moira Hershey 'Mark Making Tile IV' Canvas Art, 35x35
Mfr # WAP01286-C3535GG
Zoro # G201656133
Key Features
- Artist Moira Hershey
- Subject Abstract
- Style Bold & Eclectic Modern
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP01286-C3535GG
- Zoro # G201656133
- UPC # 192055034540
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Artist | Moira Hershey |
Subject | Abstract |
Style | Bold & Eclectic Modern |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Moira Hershey
- Subject: Abstract
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an abstract arrangement of navy and white patterns.
After graduating from Savannah College of Art and Design with a BFA in Illustration, Moira Hershey relocated to Vermont to work as a staff artist and designer at Wild Apple. Her personal style is quirky, cute, and fun, with an emphasis on bold lines and texture using gouache, ink, and digital media. She is inspired by Andy Warhol's early advertising work, and the flat, graphic qualities in the works of Charley Harper and Alphonse Mucha.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Perry Blue Velvet Upholstered and Button Tufted Queen Size Daybed (156-9454)
- UNION PRODUCTS Pumpkin Pail Halloween Decor (55481)
- SAUDER BEGINNINGS Beginnings Dresser Cnc , Safety tested for stability to help reduce tip-over accidents (422806)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 74" (Twin), 6" Depth (BB-38746-CVR)
- TRADEMARK FINE ART Cole Borders 'Fire Hose Cabinet' Canvas Art, 24x32 (ALI22118-C2432GG)
- TRADEMARK FINE ART Geno Peoples 'Gone Fishin Boat' Canvas Art, 10x19 (ALI35120-C1019GG)
- TRADEMARK FINE ART Lanre Adefioye 'German Shorthaired Pointer' Canvas Art, 14x19 (ALI31131-C1419GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting I' Canvas Art, 18x18 (WAG05866-C1818GG)
- TRADEMARK FINE ART Mark Adlington 'Polish Wolf Pup' Canvas Art, 35x47 (BL01681-C3547GG)
- TRADEMARK FINE ART Danhui Nai 'Garden Rose On Wood Love' Canvas Art, 14x19 (WAP06617-C1419GG)
- TRADEMARK FINE ART Fab Funky 'Rainbow Splash Flamingo 1' Canvas Art, 22x32 (WAG00114-C2232GG)
- Trademark Fine Art Wall Art & Decor