Modigliani 'Paul Guillaume' Canvas Art, 16x24
Mfr # AA01779-C1624GG
Zoro # G601331845
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Modigliani
- Style Traditional
- Subject People
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # AA01779-C1624GG
- Zoro # G601331845
- UPC # 194189233066
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Modigliani |
Style | Traditional |
Subject | People |
Description
- Artist: Modigliani
- Subject: People
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a portrait of a man in a tie.
Prominent Colors: Tan, Black, White, Grey, Brown
Amedeo Clemente Modigliani� was an�Italian�Jewish�painter�and�sculptor�who worked mainly in France. He is known for portraits and nudes in a�modern�style characterized by elongation of faces, necks, and figures that were not received well during his lifetime but later found acceptance.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, White (I 7144)
- ZORO SELECT Poster Frame, Silver, 24 x 36 In. (UVSNAP3624B)
- LOGO BRANDS Chicago Bears 60x80 Raschel Throw (606-26X)
- MARTEX Pillowcase, King, 44" W, 46" L, PK12 (1A38210)
- TRADEMARK FINE ART Yucel Basoglu 'Waterfall Rocks' Canvas Art, 24x24 (1X06898-C2424GG)
- TRADEMARK FINE ART Jean Plout 'Stay Calm Jesus Butterflies' Canvas Art, 24x24 (ALI37485-C2424GG)
- TRADEMARK FINE ART Simone Conti 'Ice Queen' Canvas Art, 24x32 (1X01454-C2432GG)
- TRADEMARK FINE ART Deborah Broughton 'Frog Iris frog' Canvas Art, 24x32 (ALI47113-C2432GG)
- TRADEMARK FINE ART Leah Saulnier 'Cats On Strike' Canvas Art, 14x19 (ALI42055-C1419GG)
- TRADEMARK FINE ART Tim Otoole 'Floral Spirit Iii' Canvas Art, 24x32 (WAG01113-C2432GG)
- STICKER ART Desert Layers Sticker (470147)
- Trademark Fine Art Wall Art & Decor