Minjae 'Black Blossom' Canvas Art, 35x35
Mfr # ALI43316-C3535GG
Zoro # G501490000
Key Features
- Style Bold & Eclectic Modern
- Artist Minjae
- Product Type Gallery-Wrapped Canvas Art
- Subject People
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI43316-C3535GG
- Zoro # G501490000
- UPC # 192664805913
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Style | Bold & Eclectic Modern |
Artist | Minjae |
Product Type | Gallery-Wrapped Canvas Art |
Subject | People |
Description
- Artist: Minjae
- Subject: People
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a woman in the center of the frame with colorful shapes in the center.
Prominent Colors: White, Black, Grey, Green, Brown, Tan, Yellow
Minjae Lee is a South Korean artist whose thought-provoking portraitures are expressed with intricate patterning and multi-collage of color and artifact. He creates a sense of wonderment and drama with a touch of carnival flair within his dark, moody facial expressions and harlequin black and white designs.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORE THAN A CANDLE More Than A Candle SMR16M 16 oz Mason Jar Soy Candle; Smoky Mountain Rain (SMR16M)
- HON Bookcase, Metl, 59x34.5, Bk (S60ABCP)
- OSBORNE WOOD PRODUCTS 6 1/2 x 4 7/8 Large Round Finial in Alder (3017A)
- FLASH FURNITURE Orange 5x7 Abstract Area Rug (ACD-RGTRZ863-57-OR-GG)
- TRADEMARK FINE ART Melissa Wang 'Bird & Blossoms Iv' Canvas Art, 18x18 (WAG13269-C1818GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Pastel Tulips' Canvas Art, 22x32 (ALI38106-C2232GG)
- TRADEMARK FINE ART Melissa Wang 'Birds in My Garden I' Canvas Art, 14x19 (WAG16542-C1419GG)
- TRADEMARK FINE ART June Erica Vess 'Bright Side I' Canvas Art, 35x47 (WAG16712-C3547GG)
- TRADEMARK FINE ART Jenny Newland 'Dinosaur Friends' Canvas Art, 24x24 (ALI1989-C2424GG)
- TRADEMARK FINE ART Carolee Vitaletti 'Stunning Tropical Sunset I' Canvas Art, 18x18 (WAG10354-C1818GG)
- TRADEMARK FINE ART Jai Johnson 'Gimme That Ball German Shepherd' Canvas Art, 35x35 (ALI14271-C3535GG)
- Trademark Fine Art Wall Art & Decor