Mike Jones Photo 'Rt 66 Joplin' Canvas Art, 35x47
Mfr # ALI17895-C3547GG
Zoro # G601385077
Key Features
- Subject Transportation
- Product Type Gallery-Wrapped Canvas Art
- Artist Mike Jones Photo
- Style Traditional
Product Information
- Brand Trademark Fine Art
- MFR # ALI17895-C3547GG
- Zoro # G601385077
- UPC # 192055340344
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Subject | Transportation |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Mike Jones Photo |
Style | Traditional |
Description
- Artist: Mike Jones Photo
- Subject: Transportation
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an old car in the center of the frame next to a gas pump.
Mike's love of photography started at age 10 when his father taught him how to use his old Pentax SLR camera. By the time he graduated high school, he had also graduated from his 35mm Pentax, to an old 4x5 Graflex camera. From the beginning, landscapes were his true passion. During Summer vacations in Maine, Mike would choose to climb around the rocky shore with a camera and tripod instead of shopping with his family in downtown Bar Harbor. He soon landed a job shooting photos for a local newspaper where he continued to work while studying photography in college.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - White (1300)
- HON 15" W 2 Drawer File Cabinet, Black, Letter (H512.P.P)
- FLASH FURNITURE 60" Black TV Stand with Shelf and Storage Drawers (ZG-028-BK-GG)
- BIGGIES SCENES Window Well Scenes-Tree, 120 in wide x 60 in high (BG-WW-TRE-120)
- TRADEMARK FINE ART Tim Otoole 'Brilliant Floral Ii' Canvas Art, 18x24 (WAG09965-C1824GG)
- TRADEMARK FINE ART Artpoptart 'Book Cat' Canvas Art, 14x19 (ALI15772-C1419GG)
- TRADEMARK FINE ART Monica Stewart 'Soulful Grace I' Canvas Art, 14x14 (IC02072-C1414GG)
- TRADEMARK FINE ART Anthony Paladino 'Winter Landscape Snowstorm' Canvas Art, 12x19 (ALI24698-C1219GG)
- TRADEMARK FINE ART Fusion Idol Arts 'Living Radiance' Canvas Art, 30x47 (ALI34856-C3047GG)
- TRADEMARK FINE ART Katie Pertiet 'Painting Paris I' Canvas Art, 30x47 (WAP09282-C3047GG)
- TRADEMARK FINE ART Lisa Audit 'Colorful Breeze Xii With Teal' Canvas Art, 35x35 (WAP05058-C3535GG)
- Trademark Fine Art Wall Art & Decor