Trademark Fine Art

Mike Jones Photo 'Rt 66 Fun Run Motoporium' Canvas Art, 12x19


product price: $31.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Style Traditional
  • Artist Mike Jones Photo
  • Subject Transportation
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 12 in x 19 in

Details

Product Type Gallery-Wrapped Canvas Art
Style Traditional
Artist Mike Jones Photo
Subject Transportation

Description

  • Artist: Mike Jones Photo
  • Subject: Transportation
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features cars driving down a road with a building across the street.

Mike's love of photography started at age 10 when his father taught him how to use his old Pentax SLR camera. By the time he graduated high school, he had also graduated from his 35mm Pentax, to an old 4x5 Graflex camera. From the beginning, landscapes were his true passion. During Summer vacations in Maine, Mike would choose to climb around the rocky shore with a camera and tripod instead of shopping with his family in downtown Bar Harbor. He soon landed a job shooting photos for a local newspaper where he continued to work while studying photography in college.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.