Trademark Fine Art

Michelle Faber 'Black Cat In Forest' Canvas Art, 12x19


product price: $31.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Artist Michelle Faber
  • Product Type Gallery-Wrapped Canvas Art
  • Subject Abstract
  • Style Modern & Contemporary
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 12 in x 19 in

Details

Artist Michelle Faber
Product Type Gallery-Wrapped Canvas Art
Subject Abstract
Style Modern & Contemporary

Description

  • Artist: Michelle Faber
  • Subject: Abstract
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features trees on either side of an abstract scene.

Many of Michelle's talents came from her mother who was an established artist. However, Michelle is mostly self taught and has been developing her own unique painting style and skills from a very young age. Michelle obtained an Associate's degree in Fine Art in 2002. Throughout the years Michelle taught private art lessons out of her home. She also served as an art instructor at an after school program for elementary school children. She has painted murals for various businesses and homes as well as commissioned portraits and paintings

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.