Michelle Calkins 'Green Eggs and Ham' Canvas Art, 18x24
Mfr # MC0188-C1824GG
Zoro # G201539405
Key Features
- Artist Michelle Calkins
- Style Contemporary
- Subject Abstract
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # MC0188-C1824GG
- Zoro # G201539405
- UPC # 886511539747
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Artist | Michelle Calkins |
Style | Contemporary |
Subject | Abstract |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Michelle Calkins
- Subject: Abstract
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features abstract blocks of color.
Michelle found solace in creation of art since childhood. It is her gift and she tries not to waste it. Michelle's influences are Edward Hopper, Andy Goldsworthy, ants, snails and people who paint things on the head of a pin. She is especially impressed with artists who create art that is not permanent, like sand painters and ice sculptors. Michelle's media of choice are oil and acrylic paint, oil pastel and photography. Having been a professional picture framer since 1990, the presentation aspect of the art world has been foremost on her mind.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36 in W Commercial Lateral, Classic Blue (24260)
- FLASH FURNITURE Black Stack Chair Dolly (FD-STK-DOLLY-GG)
- DYNAREX Disposable Underpads, 23x36In, 60g, PK150 (1346)
- FLASH FURNITURE 12" Hybrid Mattress, Twin Mattress in a Box (CL-E230P-R-T-GG)
- TRADEMARK FINE ART Silvia Vassileva 'Expressive Pale Floral' Canvas Art, 12x19 (WAP11985-C1219GG)
- TRADEMARK FINE ART Craig Trewin Penny 'Late Gulls' Canvas Art, 12x19 (IC02036-C1219GG)
- TRADEMARK FINE ART Susan S. Barmon 'White Lily 2 Black And White' Canvas Art, 18x18 (ALI34327-C1818GG)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Farm Fresh V' Canvas Art, 18x18 (ALI13599-C1818GG)
- TRADEMARK FINE ART Incado 'Cotton III' Canvas Art, 12x19 (IC01691-C1219GG)
- TRADEMARK FINE ART Geno Peoples 'Winter Wonderland' Canvas Art, 12x24 (ALI19602-C1224GG)
- TRADEMARK FINE ART Silvia Vassileva 'Sunrise Field' Canvas Art, 12x19 (WAP06980-C1219GG)
- Trademark Fine Art Wall Art & Decor