Michael Tompsett 'Wisconsin Map' Canvas Art, 18x24
Mfr # MT0677-C1824GG
Zoro # G201559397
Key Features
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Maps
- Artist Michael Tompsett
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # MT0677-C1824GG
- Zoro # G201559397
- UPC # 886511886988
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Style | Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Maps |
Artist | Michael Tompsett |
Description
- Artist: Michael Tompsett
- Subject: Maps
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a colorful watercolor map of Wisconsin.
Art and design were always Michael's favorite subjects at school. He was fortunate to land a job as a graphic designer at one of London's most prestigious publishing companies after leaving University. After 12 highly enjoyable years Michael Tompsett made the decision to pursue a full-time career creating his own work. The freedom and time to be able to focus solely on his own projects has been a wonderful experience. Although Michael likes to experiment with different styles and subjects, his main focus is on map art. He enjoys looking for unique and interesting ways to depict something which is very familiar. Maps are visual representations of the world we live in, a world which is incredibly diverse. Apart from maps, Michael Tompsett creates urban landmark and cityscape designs.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Charcoal, Letter (17646)
- DREAMSEAT Xpression Pro Gaming Chair with Florida State Seminoles Logo (XZXPPRO032-PSCOL13471A)
- TENNSCO Letter Size Add-On Unit (128848AC)
- KINDERMAT Heavy-Duty KinderMat, 2in thick (HDM-302)
- TRADEMARK FINE ART Michael Tompsett 'Wisconsin Map' Canvas Art, 35x47 (MT0677-C3547GG)
- TRADEMARK FINE ART Kathy Winkler 'Easy Rider Cows' Canvas Art, 35x47 (WAG01664-C3547GG)
- TRADEMARK FINE ART John James Audubon 'Snowy Heron White' Canvas Art, 22x32 (WAG04046-C2232GG)
- TRADEMARK FINE ART Wyanne 'Book Nook' Canvas Art, 14x19 (ALI8251-C1419GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Goldfinch' Canvas Art, 16x32 (ALI33853-C1632GG)
- TRADEMARK FINE ART Michael Tompsett 'Old Clocks World Map' Canvas Art, 14x19 (MT0025-C1419GG)
- TRADEMARK FINE ART Michael Tompsett 'Animal Map Of United States For Children And Kids Beige' Canvas Art, 30x47 (MT02113-C3047GG)
- Trademark Fine Art Wall Art & Decor