Michael Tompsett 'Venezuela Watercolor Map' Canvas Art, 14x19
Mfr # MT0740-C1419GG
Zoro # G001553335
Key Features
- Artist Michael Tompsett
- Subject Maps
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # MT0740-C1419GG
- Zoro # G001553335
- UPC # 886511845244
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Artist | Michael Tompsett |
Subject | Maps |
Style | Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Michael Tompsett
- Subject: Maps
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a colorful watercolor map of Venezuela.
Art and design were always Michael's favorite subjects at school. He was fortunate to land a job as a graphic designer at one of London's most prestigious publishing companies after leaving University. After 12 highly enjoyable years Michael Tompsett made the decision to pursue a full-time career creating his own work. The freedom and time to be able to focus solely on his own projects has been a wonderful experience. Although Michael likes to experiment with different styles and subjects, his main focus is on map art. He enjoys looking for unique and interesting ways to depict something which is very familiar. Maps are visual representations of the world we live in, a world which is incredibly diverse. Apart from maps, Michael Tompsett creates urban landmark and cityscape designs.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 48" Bench (AWAA0420)
- CLEVELAND O-Ring, Viton, A-018 (FA05002-35)
- DMI Bed Pad, 72inLx33inW, 3in Thick, Foam (552-8003-0000)
- BAXTON STUDIO Agni Modern Dark Brown Buffet and Hutch Kitchen Cabinet (119-6493)
- TRADEMARK FINE ART Silvia Vassileva 'Variation Blue Grey II' Canvas Art, 14x14 (WAP03037-C1414GG)
- TRADEMARK FINE ART June Erica Vess 'Neutral Floral Gesture Ix' Canvas Art, 24x32 (WAG09074-C2432GG)
- TRADEMARK FINE ART Regina Moore 'Folk Farm I' Canvas Art, 35x47 (WAG13588-C3547GG)
- TRADEMARK FINE ART Cora Niele 'Street Lamps And Eiffel Tower' Canvas Art, 12x19 (ALI11073-C1219GG)
- TRADEMARK FINE ART Silvia Vassileva 'Almond Branch I on Light Blue' Canvas Art, 8x24 (WAP01491-C824GG)
- TRADEMARK FINE ART Yucel Basoglu 'Waterfall Rocks' Canvas Art, 24x24 (1X06898-C2424GG)
- POSTER IMPORT Poster Import XPSMX5030 Dragonball Z Tv Animated Poster Print; 24 x 36 (XPSMX5030)
- Trademark Fine Art Wall Art & Decor