Michael Tompsett 'South Dakota Map' Canvas Art, 18x24
Mfr # MT0722-C1824GG
Zoro # G301551604
Key Features
- Style Contemporary
- Subject Maps
- Artist Michael Tompsett
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # MT0722-C1824GG
- Zoro # G301551604
- UPC # 886511888784
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Style | Contemporary |
Subject | Maps |
Artist | Michael Tompsett |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Michael Tompsett
- Subject: Maps
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a colorful watercolor map of South Dakota.
Art and design were always Michael's favorite subjects at school. He was fortunate to land a job as a graphic designer at one of London's most prestigious publishing companies after leaving University. After 12 highly enjoyable years Michael Tompsett made the decision to pursue a full-time career creating his own work. The freedom and time to be able to focus solely on his own projects has been a wonderful experience. Although Michael likes to experiment with different styles and subjects, his main focus is on map art. He enjoys looking for unique and interesting ways to depict something which is very familiar. Maps are visual representations of the world we live in, a world which is incredibly diverse. Apart from maps, Michael Tompsett creates urban landmark and cityscape designs.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Between Round Table Tops, 42" Dia., Harvest (HBTTRND42.N.C.C)
- HON Chair, Exec, Leather, Bk (2091SR11T)
- HASTINGS HOME 2-piece Bathroom Rug Set, Memory Foam Mats, Wavy Microfiber Non-Slip Absorbent Runner, Gray (589694OJW)
- TRADEMARK FINE ART June Erica Vess 'Channel Circuit II' Canvas Art, 35x47 (WAG15179-C3547GG)
- TRADEMARK FINE ART Sultan Sultan Al 'Cheetahs Family' Canvas Art, 22x32 (1X02677-C2232GG)
- TRADEMARK FINE ART Chris Moyer 'Night Side' Canvas Art, 16x24 (ALI0768-C1624GG)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie White IV' Canvas Art, 14x19 (WAP12155-C1419GG)
- TRADEMARK FINE ART Silvia Vassileva 'Unexpected Wave Iii' Canvas Art, 8x19 (WAP09991-C819GG)
- TRADEMARK FINE ART Lisa Dearing 'Mustang Sally Horse' Canvas Art, 14x19 (IC00435-C1419GG)
- TRADEMARK FINE ART Albert Williams 'Carnations of Radiant Colours' Canvas Art, 18x24 (BL01827-C1824GG)
- HOMEPAGE 16 x 24 in. Satin - Gulf Gas Station Metal Sign (HO1612203)
- Trademark Fine Art Wall Art & Decor